Shop GENIUS TOOLS
Create Account
12mm Combination Gear Wrenche 172mmL
- Mfr # 721712
- Zoro # G823583244
original price:Â $20.97 , new price: $18.87 , 10 percent off
new price:Â
$
18.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721712
- Zoro #
- G823583244
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Gear Wrench 12mm Size 172mm Length Chrome Vanadium Steel - 721712 Professional Ratcheting Combination Wrench This 12mm metric combination gear wrench (SKU: 721712) is built for daily professional hand-tool use where consistent fit, smooth turning, and dependable durability matter. The 172mm length provides controlled leverage for fastening and loosening work without sacrificing access in tighter areas. Made from chromium-vanadium steel alloy, it is designed to handle heavy, repeatable torque while offering anti-corrosive properties for better long-term condition in shop environments. It also meets or exceeds ANSI standards for tool performance and quality expectations. Key Benefits 12mm metric combination ratcheting wrench for fastener work with consistent fit. 172mm length balances leverage and control for everyday professional service tasks. Chromium-vanadium steel alloy supports high strength under repeated heavy use. Anti-corrosive material properties help resist rust and surface degradation over time. Meets or exceeds ANSI standards for dependable performance and workmanship expectations. Designed and made for professional technicians, this combination gear wrench supports efficient workflow by pairing a ratcheting end with a traditional combination format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.