Shop GENIUS TOOLS
Create Account
1.2x8.0 Slotted Screwdriver 300mmL (Shank Type-D)
- Mfr # 506+0680
- Zoro # G323582273
original price:Â $11.65 , new price: $10.49 , 9 percent off
new price:Â
$
10.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+0680
- Zoro #
- G323582273
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.2x8.0mm Drive 300mm Length Shank Type-D Durable Professional Hand Tool - 506+0680 Slotted Screwdriver This slotted screwdriver is built for controlled, accurate fastening with a 1.2 x 8.0mm tip and an overall length of 300mm. The long shank helps access recessed or hard-to-reach fasteners while maintaining steady alignment during use. Constructed from High Speed Steel for strength, durability, and anti-corrosive properties, it features precision-machined tips for consistent fit. A soft, ergonomic handle supports a firm grip and reduces hand fatigue during repeated fastening tasks. Key Benefits 1.2 x 8.0mm slotted tip suits common slotted fastener applications. 300mm overall length provides added reach for deeper, recessed screws. High Speed Steel construction offers strength, durability, and anti-corrosive performance. Precision-machined tip helps reduce cam-out and improve fastener engagement. Soft handle supports a secure, comfortable grip for sustained use. Meets or exceeds ANSI standards for dependable professional tool performance. Designed for professional technicians and built for heavy use, this tool focuses on fit, control, and long-term reliability. The combination of a precisely machined slotted tip, durable High Speed Steel, and an ergonomic soft handle helps deliver consistent results across routine service work and demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.