Shop GENIUS TOOLS
Create Account
3/8in Dr. T-15 Tamperproof Star Bit Socket 220mmL
- Mfr # 308+7815
- Zoro # G023581828
product price:Â
$
13.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7815
- Zoro #
- G023581828
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-15 Size 3/8 Inch Drive 220mm Length Durable Design - 308+7815 Tamperproof Star Bit Socket This 3/8 inch drive T-15 tamperproof star bit socket is built for controlled, accurate fastening with added reach. The 220mm overall length helps access recessed fasteners while maintaining stable engagement, making it well-suited for professional technicians who need dependable performance. Constructed from high speed steel, it is designed for strength and durability with anti-corrosive properties. Clear, stamped size markings support quick identification and consistent tool organization in busy service environments. Key Benefits 3/8 inch drive T-15 tamperproof star bit socket for secure, accurate fit. 220mm overall length improves access and leverage in hard-to-reach areas. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings provide permanent, easy identification for faster selection. Securely attached, interchangeable bit design built for rigorous technician use. Designed and made for professional technicians, this long-reach bit socket emphasizes reliability, durability, and easy identification without adding complexity to your tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.