Shop GENIUS TOOLS
Create Account
1/4in Dr. 72 Teeth Flex Head Ratchet
- Mfr # 282262P
- Zoro # G023578637
original price:Â $34.51 , new price: $31.06 , 10 percent off
new price:Â
$
31.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282262P
- Zoro #
- G023578637
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flex Head Ratchet 1/4 Inch Drive 72 Teeth High Precision Chrome Finish - 282262P, Professional Hand Ratchet Built for professional technicians, this 1/4in drive flex head ratchet combines a compact 190mm (7.48in) length with a 72-tooth mechanism for controlled, precise fastener work. The flex head provides added access where straight ratchets struggle, while the plastic handle supports a secure, comfortable grip. Manufactured from Chromium-vanadium Steel Alloy for strength, durability, and anti-corrosive performance, it is designed to handle high usage in demanding service environments. Key Benefits 72-tooth ratcheting mechanism delivers high-precision movement in tight working arcs. Flex head offers up to 180 degrees of movement for difficult access. 1/4in drive size supports controlled fastening on smaller hardware and assemblies. Chromium-vanadium steel alloy construction provides strength and long-term durability. Anti-corrosive properties help maintain performance in harsh shop conditions. Internal components are engineered for high usage from professional technicians. Meets or exceeds ANSI standards for dependable quality and consistency. SKU: 282262P. This flex head ratchet is designed for daily service work where access, repeatable engagement, and durability matter. The combination of compact length, smooth 72-tooth action, and wide head movement helps reduce repositioning time while maintaining control on hard-to-reach fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.