1/4in Dr. 7/32in Hex Bit Socket 45mmL
- Mfr # 208+3114
- Zoro # G523578939
product price:Â
$
4.06
/ea
Sold in multiples of 2 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+3114
- Zoro #
- G523578939
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/32 Inch Size 1/4 Inch Drive 45mm Length Durable Construction - 208+3114 Hex Bit Socket This 1/4 inch drive hex bit socket is built for consistent fit and controlled torque on 7/32 inch hex fasteners. With a 45mm (1.77 inch) overall length, it balances reach and access for routine service work where compact tooling matters. Constructed from High Speed Steel with anti-corrosive properties, it supports long-term durability in demanding shop conditions. Stamped size markings help keep identification clear during tool organization and daily use. Key Benefits 7/32 inch hex bit size supports accurate engagement and stable torque transfer. 1/4 inch drive format fits common ratchets, extensions, and driver handles. 45mm overall length helps reach fasteners while staying compact in tight areas. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Stamped size markings provide permanent identification for faster tool selection and storage. Securely attached yet interchangeable bit design supports reliable, repeatable service work. SKU: 208+3114. Designed for professional technicians and built to handle heavy use, this hex bit socket focuses on dependable fit, durable materials, and clear identification. It is a practical addition to a precision hand-tool setup where consistent performance and long service life are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.