1/4in Dr.72-tooth reversible flex-head ratchet w/ comfort grip handle
- Mfr # 282262S
- Zoro # G123578742
original price:Â $36.14 , new price: $32.53 , 9 percent off
new price:Â
$
32.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282262S
- Zoro #
- G123578742
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flex Head Ratchet 1/4 Inch Drive 72 Teeth Precision Mechanism - 282262S Professional Hand Ratchet SKU: 282262S. This 1/4in drive reversible flex-head ratchet is built for controlled fastening in tight access areas, combining a 72-tooth precision mechanism with a compact 195mm (7.68in) overall length. Designed for frequent use, it pairs a comfort-grip rubber handle with a chromium-vanadium steel alloy body for strength and corrosion resistance. The flex head provides up to 180 degrees of movement to help align the handle angle with the fastener when clearance is limited. Key Benefits 72-tooth precision mechanism for smooth operation with minimal swing arc. 1/4in drive size suits compact fasteners and tight workspace layouts. Reversible flex head delivers 180-degree positioning for hard-to-reach fasteners. Chromium-vanadium steel alloy construction for strength and anti-corrosive protection. Comfort-grip rubber handle helps reduce hand fatigue during extended use. Internal components engineered for high usage by professional technicians. Meets or exceeds ANSI standards for quality and performance consistency. Built as a professional-grade hand tool, this ratchet supports precise control where a fixed-head design can't maintain a workable handle angle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.