Impact Sockets

  • Mfr # 652MQS
  • Zoro # G123355008
product price: 
$
52.15
/ea

Key Features

Product Type
Impact Flip Socket
Includes Standard Sockets
Standard Sockets Included
Standard Socket Style/Size
Standard 6-Point: 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
Includes Non-Marring
Non-Marring Not Included
Includes Torx Sockets
Torx Sockets Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
652MQS
Zoro #
G123355008
UPC #
092644380181
Country of Origin
Taiwan, Province of China

Dimensions

Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 7 mm, 8 mm, 9 mm
Standard Socket Style/Size
Standard 6-Point: 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
Socket Depth
Standard
Standard Socket Sizes
7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
Drive Size
1/4 in
Socket Size Range
7 mm to 14 mm

Details

Product Type
Impact Flip Socket
Includes Standard Sockets
Standard Sockets Included
Includes Non-Marring
Non-Marring Not Included
Includes Torx Sockets
Torx Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Number of Standard Sockets
8
Number of Pieces
3
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Material
Steel
Item
Impact Sockets
Includes Deep Sockets
Deep Sockets Included
Finish
Manganese Phosphate
Includes
6.5 in Impact Extension, 8 Sizes in 2 Sockets
Measurement Type
Metric
Series
Quad
Drive Type
Impact
Socket Shape
6-Point
Includes Socket Bits
Socket Bits Not Included
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Shell Material
Steel

Description

Impact Sockets, Standard Socket Count/Style (8) 6-Point, Standard Socket Style/Size Standard 6-Point: 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, Deep Socket Count/Style (2) 6-Point, Flex Socket Count/Style Not Applicable, Impact, Drive Size 1/4 in, Metric, 6-Point, Manganese Phosphate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews