1/4in Hex Shank, 5mm Hex Power Bit 50mmL
- Mfr # 265050
- Zoro # G023578767
product price:Â
$
1.72
/ea
Sold in multiples of 4 for
$6.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265050
- Zoro #
- G023578767
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Power Bit 5mm Size 1/4 Inch Hex Shank 50mm Length Durable S2 Steel Drive - 265050, Hex Power Bit for Power Screwdrivers Built for professional technicians, this 5mm hex power screwdriver bit uses a 1/4in hex shank and a 50mm overall length for controlled fastening in tight or recessed areas. Sizes are stamped directly on the bit for quick identification during tool organization and fast job transitions. Heat treatment creates a tough outer surface with a strong inner core to support long service life under heavy use. Key Benefits 1/4in hex shank fits common drivers for stable, consistent bit retention. 5mm hex power bit profile supports accurate engagement and reduced slippage. 50mm overall length balances reach and control in confined work areas. Durable steel construction provides high strength with anti-corrosive properties. Heat-treated design delivers a tough exterior and reinforced inner core strength. Stamped size markings enable permanent identification for faster tool organization. SKU 265050 is designed for repeatable, professional fastening results where reliability matters. With durable construction, clear size identification, and ANSI-aligned performance expectations, it supports consistent workflow in shop, service, and field toolkits without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.