Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/32in Wobble Hex Bit Socket 180mmL
- Mfr # 308+5714
- Zoro # G723581845
product price:Â
$
11.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5714
- Zoro #
- G723581845
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 7/32 Inch Size 3/8 Inch Drive 180mm Length Durable Design - 308+5714 Wobble Hex Bit Socket This 3/8in drive 7/32in wobble hex bit socket is built for controlled fastening where straight access is limited. The 180mm (7.09in) overall length provides extra reach, while the wobble design helps improve access angles without changing the drive size. Made from high-speed steel for strength and anti-corrosive performance, it is intended to meet the day-to-day demands of professional technicians. Permanent, stamped size markings support faster identification during tool organization and repeat jobs. Key Benefits 3/8in drive with 7/32in wobble hex bit for flexible access. 180mm (7.09in) overall length helps reach recessed or obstructed fasteners. High-speed steel construction delivers strength, durability, and anti-corrosive protection. Wobble design improves positioning in tight spaces without sacrificing control. Stamped size markings enable quick identification and better toolbox organization. Securely attached, interchangeable bit socket design supports reliable professional use. Meets or exceeds ANSI standards for consistent performance and safety expectations. It is a dependable choice for technicians who need a longer wobble hex bit socket that stays organized and performs under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.