1/4in Hex Shank, Flexible Spinner With Handle
- Mfr # 594+0250
- Zoro # G023583624
product price:Â
$
10.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 594+0250
- Zoro #
- G023583624
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flexible Spinner Screwdriver 1/4 Inch Hex Shank with Ergonomic Handle for Tight Spaces - 594+0250 Flexible Spinner Screwdriver SKU: 594+0250. This 1/4in hex shank flexible spinner with handle is built to help you work around obstructions and reach fasteners that straight drivers and rigid adapters can't access. The flexible shaft provides controlled movement while maintaining a secure hex-shank connection. With an overall length of 260mm (10.24 inches), it offers practical reach for tight compartments and confined work areas. Chromium-vanadium steel alloy construction supports strength and durability, while the high-impact plastic handle improves grip and day-to-day resilience in professional use. Key Benefits 1/4in hex shank interface pairs with compatible bits and socket adapters. Flexible shaft helps reach difficult areas and work around nearby components. 260mm (10.24in) overall length improves access in tight spaces. Chromium-vanadium steel alloy provides high strength and anti-corrosive protection. High-impact plastic handle improves durability, grip, and controlled turning. Meets or exceeds ANSI standards for consistent professional tool expectations. Designed and made for professional technicians, this flexible spinner supports repeated, heavy-duty shop use while remaining straightforward to handle and store. Its balance of reach, flex, and durable materials makes it a dependable option when fasteners are recessed or partially blocked.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.