Impact Sockets

  • Mfr # 651MQS
  • Zoro # G523358500
product price: 
$
25.99
/ea

Key Features

Number of Pieces
2
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Torx Sockets
Torx Sockets Not Included
Tether Status
Not Tether Capable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
651MQS
Zoro #
G523358500
UPC #
092644380150
Country of Origin
Taiwan, Province of China

Dimensions

Standard Socket Sizes
7 mm, 8 mm, 10 mm, 12 mm
Socket Size Range
7 mm to 12 mm
Socket Size
10 mm, 12 mm, 7 mm, 8 mm
Drive Size
1/4 in
Socket Depth
Standard
Standard Socket Style/Size
Standard 6-Point: 7 mm, 8 mm, 10 mm, 12 mm, 8 mm

Details

Number of Pieces
2
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Torx Sockets
Torx Sockets Not Included
Tether Status
Not Tether Capable
Includes Standard Sockets
Standard Sockets Included
Measurement Type
Metric
Drive Type
Impact
Socket Shape
6-Point
Material
Steel
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Deep Sockets
Deep Sockets Included
Number of Standard Sockets
4
Finish
Manganese Phosphate
Item
Impact Sockets
Series
Quad
Includes
3.5 in Impact Extension, 4 Sizes in 1 Socket
Product Type
Impact Flip Socket
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Includes Flex Sockets
Flex Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Shell Material
Steel

Description

Impact Sockets, Standard Socket Count/Style (4) 6-Point, Standard Socket Style/Size Standard 6-Point: 7 mm, 8 mm, 10 mm, 12 mm, 8 mm, Deep Socket Count/Style (1) 6-Point, Flex Socket Count/Style Not Applicable, Impact, Drive Size 1/4 in, Metric, 6-Point, Manganese Phosphate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews