Shop GENIUS TOOLS
Create Account
12mm Hex Shank, 2.5 x 14.0mm Slotted Bit 125mmL
- Mfr # 1694
- Zoro # G123579268
product price:Â
$
20.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1694
- Zoro #
- G123579268
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 2.5 x 14.0mm Size, 12mm Hex Shank Drive, 125mm Length, Durable Construction - 1694, Screwdriver Bit This slotted screwdriver bit is built for consistent engagement and dependable service in demanding shop conditions. The 2.5 x 14.0mm slotted tip and 12mm hex shank are designed for secure fitment, while the 125mm overall length helps balance reach and control during fastening work. Constructed from High Speed Steel with anti-corrosive properties, it is engineered for strength and long-term durability. Heat treatment adds a tough exterior with a strong inner core, and stamped size markings support quick identification when organizing tools. Key Benefits 2.5 x 14.0mm slotted tip supports accurate fit and reduced slippage. 12mm hex shank drive provides stable engagement with compatible holders. 125mm overall length offers reach while maintaining controlled handling. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design balances tough exterior wear resistance and core strength. Stamped size markings enable fast identification and better tool organization. SKU 1694 is professional grade and built for heavy, repeated use by technicians. With clear size identification, durable High Speed Steel construction, and ANSI-aligned performance, it supports reliable, repeatable results when a precise slotted bit is required for everyday service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.