Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/4in Hand Socket
- Mfr # 383208
- Zoro # G723583221
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383208
- Zoro #
- G723583221
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1/4 Inch Size 3/8 Inch Drive Durable Chrome Finish - 383208 Hand Socket This 1/4in 6-point hand socket is built for controlled fastening and consistent fit on compatible hardware. The 3/8in drive size and compact 28mm (1.1in) overall length help keep the tool manageable when working in tighter access areas. Constructed from Chromium-vanadium steel alloy, it is designed for high strength, long service life, and anti-corrosive performance. A chrome polished finish adds additional protection against corrosion while keeping the surface easy to wipe clean. Key Benefits 1/4in 6-point socket profile helps reduce rounding under higher torque. 3/8in drive size fits standard ratchets, extensions, and torque tools. 28mm (1.1in) overall length supports access in compact working spaces. Chromium-vanadium steel alloy provides strength and durability with anti-corrosive properties. Chrome polished finish resists corrosion and holds up to regular shop handling. Size markings are stamped for permanent, fast identification during tool organization. Made for professional-grade use, this socket is designed to perform over a lifetime of heavy service while maintaining clear identification and corrosion resistance. SKU: 383208. It's a straightforward choice when you need a compact 3/8in drive socket with dependable 6-point engagement and durable materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.