Shop NICHOLSON
See all product information
Create Account
4" Flat Double/Single Cut Warding Bastard File
- Mfr # 16507NN
- Zoro # G3890241
product price:Â
$
13.85
/ea
Key Features
Length
4 in
Thickness
7/64 in
Pattern
American
Application
For Filing Ward Notches in Keys and Narrow Areas
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16507NN
- Zoro #
- G3890241
- UPC #
- 037103334398
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Warding
- Cut Type
- Bastard
- Pattern
- American
- Application
- For Filing Ward Notches in Keys and Narrow Areas
- Finish
- Natural
- Handle Design
- None
- Edges
- Single Cut
- Recommended Handle
- 21474 Plastic, Mfr. No. 21522N Wood
- Number of Pieces
- 1
- File Style
- American Pattern File
- Number of Cut Edges
- 4
- Edge Cut Style
- Single
- File Coarseness
- Bastard Cut
- Face Cut Style
- Double-Cut
- Includes Handle
- No
- Manufacturers Part Number for File Handle
- 21474 Plastic, 21522N Wood
- Rigidity
- Rigid
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Body Finish
- Natural
- File Type
- Machinists File
- Taper
- Regular Taper
- Shape
- Rectangular
- Material
- Steel
Dimensions
- Length
- 4 in
- Thickness
- 7/64 in
- File Length without Tang
- 4 in
- File Width
- 7/16 in
- Width
- 0.43 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Warding, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 7/64 in, File Width 7/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.