Shop GENIUS TOOLS
Create Account
14mm Hex Shank, T-70 Star Screwdriver Bit 200mmL
- Mfr # 6870
- Zoro # G523581687
product price:Â
$
21.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6870
- Zoro #
- G523581687
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit 14mm Hex Shank T-70 Drive 200mm Length Durable S2 Steel - 6870 Professional Screwdriver Bit SKU: 6870. This professional screwdriver bit features a 14mm hex shank and T-70 star drive profile for secure engagement and consistent torque transfer. The extended 200mm length supports better access and control when working in deeper or recessed fastener locations. Built for heavy service, the bit is heat treated for a tough exterior and strong inner core. Size markings are stamped for quick identification, helping keep your bit selection organized and easy to verify at a glance. Key Benefits 14mm hex shank helps maintain stable fit in compatible holders. T-70 star drive profile supports reliable engagement and reduced cam-out. 200mm length provides added reach for fasteners in tight recesses. Heat-treated construction balances a durable exterior with strong core strength. High Speed Steel construction offers strength, durability, and anti-corrosive properties. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. Its combination of heat treatment, durable materials, and clear size identification supports repeatable results and dependable day-to-day service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.