Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 9/16"Sz
- Mfr # QYX18A
- Zoro # G823354172
product price:Â
$
85.55
/ea
Key Features
Number of Points
12
Interchangeable Head Type
12-Point Box End
Maximum Torque
112 lb-ft
Measurement Type
SAE
Overall Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QYX18A
- Zoro #
- G823354172
- UPC #
- 662459936639
- Country of Origin
- United States
- Number of Points
- 12
- Interchangeable Head Type
- 12-Point Box End
- Maximum Torque
- 112 lb-ft
- Measurement Type
- SAE
- Material
- Steel
- Finish
- Black Oxide
- Box End Type
- 12-Point Box End
- Head Offset Angle
- 15 Degrees
- Item
- Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset Heads - SAE - Y-Shank - 9/16"
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 5/8 in
- Drive Size
- 9/16 in
- Size
- 9/16 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
- Bottle Size
- 9/16 in
- Size - Alpha
- 9/16 in
- Container Size
- 9/16 in
Description
Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset Heads - SAE - Y-Shank - 9/16 In., Drive Size 9/16 in, Size 9/16 in, Overall Length 5/8 in, Maximum Torque 112 lb-ft, 15 Degrees , 12-Point Box End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.