12PC Torque Handle(9x12) with Open End Heads, 15 - 80 ft, lb

  • Mfr # TO-312F80
  • Zoro # G723581562
product price: 
$
177.17
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TO-312F80
Zoro #
G723581562
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Torque Handle Set 12 Piece 15 to 80 Foot Pounds Adjustable Precision Drive Durable Construction - TO-312F80 torque handle set SKU: TO-312F80. This 12-piece torque handle set covers 15 to 80 foot pounds for controlled fastening when accuracy matters. The adjustable torque handle pairs with interchangeable 9x12mm fittings to support multiple head styles in one organized kit. All pieces store in a plastic blow-molded carry case with labeled organization. Sizes are stamped for quick identification and won't rub off during regular shop use. Key Benefits Adjustable 15 to 80 foot pounds range supports precise, repeatable torque settings. Interchangeable 9x12mm fitting system enables fast head changes between tasks. Stamped size markings stay readable and help prevent incorrect tool selection. Plastic blow-molded carry case keeps components protected and easy to inventory. Meets or exceeds ANSI standards for dependable, professional workshop performance. Built for professional technicians and designed to perform over heavy lifetime use. What's Included 092F80 Interchangeable Torque Handle, 15 to 80 ft. lbs. 09RH33 3/8in Dr. Ratchet Head Fitting 091210 Open End Head Fitting, 10mm 091211 Open End Head Fitting, 11mm 091212 Open End Head Fitting, 12mm 091213 Open End Head Fitting, 13mm 091214 Open End Head Fitting, 14mm 091215 Open End Head Fitting, 15mm 091216 Open End Head Fitting, 16mm 091217 Open End Head Fitting, 17mm 091218 Open End Head Fitting, 18mm 091219 Open End Head Fitting, 19mm Designed for organized storage and straightforward identification, this set combines an adjustable torque handle with interchangeable heads in one case. It helps maintain consistent torque application across different fastener sizes while keeping the kit protected, clearly labeled, and ready for routine professional use.

Ratings & reviews