Shop GENIUS TOOLS
Create Account
16PC 3/8 & 1/2in Dr. SAE Long Wobble Hex Bit Sockets
- Mfr # BS-3416WS
- Zoro # G923579925
original price:Â $40.04 , new price: $36.04 , 9 percent off
new price:Â
$
36.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-3416WS
- Zoro #
- G923579925
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket Set 16 Piece SAE Wobble Design 3/8 Inch & 1/2 Inch Drive Durable S2 Steel - BS-3416WS Wobble Hex Bit Socket Set This 16-piece SAE wobble hex bit socket set combines 3/8in and 1/2in drive coverage for service work that demands both reach and flexibility. The wobble design helps you engage fasteners when a straight approach is limited, improving access around obstructions. Supplied in a plastic blow-molded case, the set stays organized for transport and shop storage. Sizes are hard stamped for fast, permanent identification that won't rub off during daily use. Key Benefits Wobble hex bit design improves access in tight or obstructed work areas. Mixed 3/8in and 1/2in drive sockets cover common SAE applications. Hard stamped sizes provide quick identification and lasting readability. Durable construction using High-Speed Steel for strength and corrosion resistance. Blow-molded case keeps tools secure, organized, and easy to transport. Meets or exceeds ANSI standards for professional shop and field use. What's Included 1/2in Dr. SAE Wobble Hex Bit Socket 150mmL 410+5618 9/32in Wobble Hex Bit Socket 410+5620 5/16in Wobble Hex Bit Socket 412+5624 3/8in Wobble Hex Bit Socket 1/2in Dr. SAE Wobble Hex Bit Socket 80mmL 410+5318 9/32in Wobble Hex Bit Socket 410+5320 5/16in Wobble Hex Bit Socket 412+5324 3/8in Wobble Hex Bit Socket 3/8in Dr. SAE Wobble Hex Bit Socket 140mmL 308+5608 1/8in Wobble Hex Bit Socket 308+5610 5/32in Wobble Hex Bit Socket 308+5612 3/16in Wobble Hex Bit Socket 308+5614 7/32in Wobble Hex Bit Socket 308+5616 1/4in Wobble Hex Bit Socket 3/8in Dr. SAE Wobble Hex Bit Socket 50mmL 308+5108 1/8in Wobble Hex Bit Socket 308+5110 5/32in Wobble Hex Bit Socket 308+5112 3/16in Wobble Hex Bit Socket 308+5114 7/32in Wobble Hex Bit Socket 308+5116 1/4in Wobble Hex Bit Socket Blow Case Designed for professional technicians, this set supports heavy, repeat use with organized storage and clear markings. It's suited to automotive repair, machinery maintenance, and home improvement tasks where SAE hex fasteners require reliable engagement, flexible approach angles, and dependable tool steel durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.