Shop GENIUS TOOLS
Create Account
9mm Wobble Hex Screwdriver 225mmL
- Mfr # 595+4849
- Zoro # G023581330
original price:Â $17.07 , new price: $15.36 , 10 percent off
new price:Â
$
15.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595+4849
- Zoro #
- G023581330
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 9mm Wobble Drive 225mm Length Precision Hand Tool - 595+4849, Hex Screwdriver This 9mm wobble hex screwdriver is built for controlled hand driving where access, strength, and grip matter. The 225mm overall length helps reach fasteners without sacrificing handling, while the wobble hex design provides added angle flexibility when straight-on access is limited. Manufactured from Chromium-vanadium steel alloy with anti-corrosive properties, the shaft is treated for heavy-duty durability. An ergonomic, hard impact plastic handle supports secure torque transfer and helps reduce hand fatigue during repeated fastening work. Key Benefits 9mm wobble hex tip improves access when fasteners aren't perfectly straight-on. 225mm overall length balances reach, control, and leverage in hand use. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Treated shaft supports heavy-duty performance for demanding, repeated shop applications. Ergonomic hard impact plastic handle improves comfort and maintains grip under load. Meets or exceeds ANSI standards for dependable professional tool quality. Designed for professional technicians, this precision hand tool focuses on reliable fit, long-term durability, and consistent handling. The combination of a strong alloy shaft, heavy-duty treated construction, and ergonomic plastic handle makes it well-suited for routine service work where tool longevity and dependable performance are essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.