16 pc. 3/8 in. Dr. SAE Socket, Standard Deep Sockets, Chrome Vanadium
- Mfr # W38305
- Zoro # G023310855
product price:Â
$
45.99
/ea
Key Features
Drive Size
3/8 in
Finish
Chrome Plated
Drive End Type
Hex
SAE or Metric
SAE
Impact Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38305
- Zoro #
- G023310855
- UPC #
- 39564136399
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Chrome Plated
- Drive End Type
- Hex
- SAE or Metric
- SAE
- Impact Rated
- No
- Case Included
- No
- Socket Points
- 6 point
- Color
- Silver
- Grade
- Professional
- Material
- Chrome Vanadium Steel
- Socket Rail Included
- Yes
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Standard, Deep
Description
The Performance Tool offers a durable and reliable solution for your socket needs with their high-quality chrome vanadium alloy steel construction. These sockets are built to last, providing exceptional strength and toughness for long-lasting use. The recessed edges and rounded corners ensure a better fit and reduce the likelihood of slipping during use. The polished nickel chrome plated finish offers corrosion resistance, maintaining the sockets' appearance even after extended use. The large stamping provides easy identification, allowing for quick and convenient selection of the right size for the job at hand. This set includes both standard and deep wall impact 3/8 drive 6pt SAE sockets, providing versatility and convenience for a range of applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.