Shop GENIUS TOOLS

27 PCS SAE Impact Socket Set

  • Mfr # IS-627S
  • Zoro # G723584433

original price:  $339.75 , new price: $305.78 , 10 percent off
new price: 
$
305.78
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IS-627S
Zoro #
G723584433
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Impact Socket Set 27 Piece SAE 3/4 Inch Drive CR-Mo Steel Heavy Duty - IS-627S Impact Socket Set This 27-piece SAE impact socket set is built for 3/4 inch drive tools and demanding fastening work. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it balances high strength with anti-corrosive properties while maintaining clear size markings for quick identification. Key Benefits 27-piece SAE selection covers common sizes from 3/4in through 2 3/8in. CR-Mo alloy steel construction supports high strength and long service life. Anti-corrosive material properties help protect sockets in tough shop environments. 6-point impact design helps reduce rounding on fasteners under heavy torque. Built for professional technicians and consistent performance over a lifetime of use. Meets or exceeds ANSI standards for dependable, professional-grade fit and function. What's Included 3/4in Dr. 6 pt. Impact Socket 665224 3/4in Impact Socket 665225 25/32in Impact Socket 665226 13/16in Impact Socket 665228 7/8in Impact Socket 665230 15/16in Impact Socket 665232 1in Impact Socket 665234 1 1/16in Impact Socket 665236 1 1/8in Impact Socket 665238 1 3/16in Impact Socket 665240 1 1/4in Impact Socket 665242 1 5/16in Impact Socket 665244 1 3/8in Impact Socket 665246 1 7/16in Impact Socket 665248 1 1/2in Impact Socket 665250 1 9/16in Impact Socket 665252 1 5/8in Impact Socket 665254 1 11/16in Impact Socket 665256 1 3/4in Impact Socket 665258 1 13/16in Impact Socket 665260 1 7/8in Impact Socket 665262 1 15/16in Impact Socket 665264 2in Impact Socket 665266 2 1/16in Impact Socket 665268 2 1/8in Impact Socket 665270 2 3/16in Impact Socket 665272 2 1/4in Impact Socket 665274 2 3/8in Impact Socket SKU: IS-627S. This set is a practical choice for technicians who need a broad SAE range in a 3/4 inch drive format, with CR-Mo durability, a 6-point impact profile, and ANSI-aligned performance expectations. Suitable for maintaining consistent fit, strength, and identification across repeated heavy-use cycles.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.