Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/2in Extra long Impact Socket
- Mfr # 669848
- Zoro # G823584128
product price:Â
$
121.90
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669848
- Zoro #
- G823584128
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/2 Inch Extra Long Budd Wheel 3/4 Inch Drive Heavy Duty - 669848 Impact Socket This 3/4in drive Budd wheel impact socket is built for demanding wheel service where extra reach matters. The 1 1/2in size and extra-long profile help access recessed or obstructed fasteners while keeping stable engagement under impact loads. Made from Chromium Molybdenum Alloy Steel, it's designed for high strength and long-term durability, with anti-corrosive properties for harsh shop environments. A tough matte finish supports secure handling and makes cleanup easier after heavy use. Key Benefits 3/4in drive Budd wheel impact socket designed for heavy-duty wheel applications. Extra-long 230mm (9.06in) length improves reach in tight access areas. 1 1/2in socket size supports consistent fit for common Budd wheel fasteners. Chromium Molybdenum Alloy Steel construction delivers strength and impact durability. Anti-corrosive properties help resist wear in demanding shop conditions. Permanently stamped size marking speeds identification and tool organization. Meets or exceeds ANSI standards for dependable professional tool performance. SKU 669848 is finished with a tough matte coating for controlled handling and straightforward cleaning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.