Shop INGERSOLL-RAND
See all product information
Create Account
DXS impact socket hex bit accessory
- Mfr # DXS2SM18HB
- Zoro # G623387929
product price:Â
$
28.19
/ea
Key Features
Impact Rated Status
Impact Rated
Socket Depth
Standard
Drive Type
Impact
Socket Shape
6-Point
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXS2SM18HB
- Zoro #
- G623387929
- UPC #
- 0840462300924
- Country of Origin
- Taiwan, Province of China
Dimensions
- Socket Depth
- Standard
- Socket Size
- 18 mm
- Overall Length
- 100 mm
- Wire Rope Length
- 100 mm
- Length
- 100 mm
Details
- Impact Rated Status
- Impact Rated
- Drive Type
- Impact
- Socket Shape
- 6-Point
- Measurement Type
- Metric
- Material
- Chrome Molybdenum Alloy Steel
- Item
- DXS impact socket hex bit accessory
- Product Type
- Impact Socket
- Series
- DXS2
- Includes Insulation
- Not Insulated
- Finish
- Manganese Phosphate
- Number of Points
- 6
- Includes Non-Magnetic/Sparking
- Non-Sparking
- Standards
- ASME B107.110
- Tether Status
- Not Tether Capable
- Fastener-Holding Type
- Friction
- Includes Locking
- Locking Included
- Drive Shape
- Hex
- Shell Material
- Chrome Molybdenum Alloy Steel
Description
DXS impact socket hex bit accessory, Socket Size 18 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Metric, Standards ASME B107.110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.