Shop GENIUS TOOLS
Create Account
T-8 Micro-Tech star Screwdriver 122mmL
- Mfr # 521208
- Zoro # G123580639
product price:Â
$
4.82
/ea
Sold in multiples of 2 for
$9.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521208
- Zoro #
- G123580639
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-8 Micro-Tech Precision 122mm Length Ergonomic Handle - 521208 Professional Precision Screwdriver SKU: 521208. This T-8 Micro-Tech star precision screwdriver is built for controlled work on small fasteners where tip fit and consistent handling matter. The 122mm (4.8 inch) overall length supports access and stability during detailed tasks. Constructed from High Speed Steel with anti-corrosive properties, the tool is designed for durability in professional use. Precisely machined tips help maintain accuracy on star fasteners, while the ergonomic handle is shaped to improve grip and reduce slipping. Key Benefits T-8 Micro-Tech star tip supports accurate engagement on small fasteners. 122mm overall length balances reach and control for precision work. High Speed Steel construction delivers strength, durability, and long service life. Anti-corrosive properties help maintain tool condition in demanding environments. Precisely machined tip reduces cam-out and improves fastener fit. Ergonomic handle design promotes firm connection and better hand control. Designed for professional technicians and serious users, this precision screwdriver focuses on reliable tip geometry, durable materials, and comfortable handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.