Shop GENIUS TOOLS
Create Account
3/4in Dr. 47mm Deep Hand Socket
- Mfr # 629547
- Zoro # G823583411
original price:Â $53.57 , new price: $48.21 , 10 percent off
new price:Â
$
48.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629547
- Zoro #
- G823583411
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 47mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629547 Deep Hand Socket This 47mm deep hand socket is built for high-torque fastening where a secure fit and durable construction matter. The 3/4in drive size and 95mm overall length support access to recessed fasteners while maintaining stability on the drive end. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo) and finished with a tough chrome polish, it balances strength with corrosion resistance. Clear, permanently stamped size markings help keep tool storage and selection organized in busy professional environments. Key Benefits 6-point 47mm deep socket grips fasteners securely to reduce rounding risk. 3/4in drive size supports higher torque applications with stable engagement. 95mm overall length reaches recessed fasteners while maintaining controlled access. Chromium Molybdenum alloy steel construction delivers strength, durability, and long service life. Chrome polished finish is tough and helps resist corrosion over time. Permanently stamped size markings improve identification, organization, and workflow efficiency. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and built for heavy use, this deep socket combines CR-Mo strength with a corrosion-resistant finish and easy-to-read size stamping.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.