Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/8in Deep Impact Socket
- Mfr # 396328
- Zoro # G423583200
original price:Â $6.55 , new price: $5.90 , 9 percent off
new price:Â
$
5.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 396328
- Zoro #
- G423583200
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 7/8 Inch Size 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 396328 Deep Impact Socket This 7/8in deep impact socket is built for demanding fastening and removal work where impact-rated strength and a secure grip matter. The 6-point profile helps keep load on the flats of the fastener for better control under torque. With a 3/8in drive and 63mm (2.48in) overall length, it fits into tighter recesses while still providing the reach expected from a deep socket. Size markings are stamped for quick identification and consistent tool organization. Key Benefits 6-point 7/8in impact design helps reduce slipping and fastener rounding. 3/8in drive size suits common impact setups and everyday service needs. Deep 63mm (2.48in) length reaches recessed nuts and threaded fasteners. Made from Chromium-vanadium steel alloy for strength and anti-corrosive protection. Heat treated through oil quenching for durable exterior and strong inner core. Matte black oxide coating adds toughness and helps resist surface wear. SKU 396328 is a professional-grade socket designed for long-term shop use and consistent performance. Permanent size stamping supports faster selection at the cart or bench, while the impact-ready construction and protective finish help it hold up under repeated heavy-duty cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.