6" Round Bastard File
- Mfr # 11716
- Zoro # G3360524
product price:Â
$
6.99
/ea
Key Features
Profile Shape
Round
Length
6 in
Thickness
7/32 in
Pattern
American
Application
For Enlarging Holes and Shaping Curved Surfaces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11716
- Zoro #
- G3360524
- UPC #
- 037103117816
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Round
- Cut Type
- Bastard
- Pattern
- American
- Application
- For Enlarging Holes and Shaping Curved Surfaces
- Teeth per Inch
- 28
- Edges
- Round
- Recommended Handle
- 21474 Plastic, Mfr. No. 21520N Wood
- Handle Design
- Tang
- Finish
- Natural
- File Coarseness
- Bastard Cut
- Includes Handle
- No
- File Type
- Machinists File
- File Style
- American Pattern File
- Face Cut Style
- Single-Cut
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Taper
- Tapered Slightly Towards Point
- File Body Finish
- Natural
- Edge Cut Style
- Safe
- Number of Cut Edges
- 4
- Rigidity
- Rigid
- Manufacturers Part Number for File Handle
- 21474 Plastic, 21520N Wood
- Shape
- Round
Dimensions
- Length
- 6 in
- Thickness
- 7/32 in
- Diameter
- 1/4 in
- File Diameter
- 5/16 in
- File Length without Tang
- 6 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 7/32 in, File Diameter 5/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Tapered Slightly Towards Point, Teeth per Inch 28, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.