Shop NICHOLSON

6-1/4" 4 Cut Round Needle File

  • Mfr # 37793
  • Zoro # G505658253

product price: 
$
25.19
/ea

Key Features

Profile Shape
Round
Length
6.3 in
Thickness
7/64 in
Handle Material
Steel
Non-Magnetic
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
37793
Zoro #
G505658253
UPC #
037103377937
Country of Origin
Switzerland
Item
Files and Rasps
Profile Shape
Round
Handle Material
Steel
Non-Magnetic
No
File Style
Swiss Pattern File
Non-Sparking
No
Insulated
No
File Type
Needle File
Number of Cut Edges
4
Face Cut Style
Double-Cut
Container Type
Box
Material Applications
Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
Finish Number
4
Edge Cut Style
Double
File Coarseness
Bastard Cut
File Material
Steel
Manufacturers Part Number for File Handle
37793
Taper
Regular Taper
Includes Handle
Yes
Standards
Less Thanblank Greater Than
Rigidity
Rigid
For Finish Type
4 - Fine
Tether Ready
No
Series
N/A - No Trademark
Relative Grit Grade
4 - Fine
File Body Finish
Natural

Dimensions

Length
6.3 in
Thickness
7/64 in
Handle Length
6 1/4 in
File Diameter
7/64 in
File Length without Tang
6 1/4 in
File Width
1/4 in
Width
0.11 in

Description

Files and Rasps, Material Applications Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood, File Coarseness Bastard Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 1/4 in, Thickness 7/64 in, File Diameter 7/64 in, File Width 1/4 in, Includes Handle Yes, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.