Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/8in Hex Head Driver
- Mfr # 668836
- Zoro # G123581025
product price:Â
$
51.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668836
- Zoro #
- G123581025
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 1 1/8 Inch Size 3/4 Inch Drive Heavy-Duty Professional Hand Tool - 668836, Hex Impact Bit Socket This 3/4 inch drive hex head driver is built for high-torque fastening and removal where a secure hex bit socket fit matters. The 1 1/8 inch hex size and compact 88mm (3.46 inch) overall length help maintain control while working in demanding shop environments. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it's designed for strength, durability, and resistance to corrosion. Stamped size markings support fast identification when organizing or selecting impact bit sockets in a busy tool setup. Key Benefits 1 1/8 inch hex impact bit socket delivers dependable torque and precise engagement. 3/4 inch drive size supports heavy-duty applications and professional tool systems. 88mm (3.46 inch) overall length balances access, leverage, and control. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Heat-treated for strength, built to handle rigorous professional technician use. Black oxide coating helps resist corrosion and reduces surface wear. Stamped size markings offer permanent, quick identification for tool organization. SKU 668836 is a professional-grade choice for technicians who rely on impact bit sockets that hold up under repeated heavy use while staying easy to identify and manage in the toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.