Shop GENIUS TOOLS
Create Account
3/8in Dr. 15mm Impact Socket
- Mfr # 313015
- Zoro # G623580863
product price:Â
$
2.79
/ea
Sold in multiples of 3 for
$8.37
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 313015
- Zoro #
- G623580863
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 15mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 313015 Impact Socket This 15mm, 6-point impact socket is built for controlled torque transfer and dependable fit on fasteners. The 3/8in drive size and 30mm (1.18in) overall length keep it compact for common service tasks while maintaining the strength expected from an impact-rated design. Constructed from Chromium-vanadium Steel Alloy for high strength and anti-corrosive properties, it is heat treated through oil quenching for a tough exterior and strong inner core. A matte black oxide coating adds additional surface protection, and size markings are stamped for quick identification. Key Benefits 15mm 6-point profile helps reduce corner rounding under impact force. 3/8in drive and 30mm length fit compact spaces and standard tooling. Chromium-vanadium steel alloy delivers strength with anti-corrosive protection. Heat treated via oil quenching for durable exterior and strong core. Matte black oxide finish adds protection and supports long-term professional use. Permanently stamped size markings speed identification and improve tool organization. SKU 313015 is designed and made for professional technicians who need consistent performance over heavy use. Its compact length, stamped size identification, and treated construction support efficient work habits in demanding environments while maintaining the durability expected from an impact socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.