Shop INGERSOLL-RAND
See all product information
Create Account
DXS impact socket hex bit accessory
- Mfr # DXS2SH38HB
- Zoro # G523388163
product price:Â
$
28.19
/ea
Key Features
Includes Non-Magnetic/Sparking
Non-Sparking
Material
Chrome Molybdenum Alloy Steel
Socket Depth
Standard
Series
DXS2
Socket Shape
6-Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXS2SH38HB
- Zoro #
- G523388163
- UPC #
- 0840462300788
- Country of Origin
- Taiwan, Province of China
Dimensions
- Socket Depth
- Standard
- Socket Size
- 3/8 in
- Overall Length
- 3 15/16 in
- Wire Rope Length
- 3 61/64 in
- Length
- 3 61/64 in
Details
- Includes Non-Magnetic/Sparking
- Non-Sparking
- Material
- Chrome Molybdenum Alloy Steel
- Series
- DXS2
- Socket Shape
- 6-Point
- Includes Insulation
- Not Insulated
- Standards
- ASME B107.110
- Drive Type
- Impact
- Measurement Type
- SAE
- Impact Rated Status
- Impact Rated
- Number of Points
- 6
- Item
- DXS impact socket hex bit accessory
- Product Type
- Impact Socket
- Finish
- Manganese Phosphate
- Fastener-Holding Type
- Friction
- Includes Locking
- Locking Included
- Drive Shape
- Hex
- Tether Status
- Not Tether Capable
- Shell Material
- Chrome Molybdenum Alloy Steel
Description
DXS impact socket hex bit accessory, Socket Size 3/8 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, SAE, Standards ASME B107.110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.