Shop GENIUS TOOLS
Create Account
3/8in Dr. T-30 Star Head Driver 52mmL
- Mfr # 3452S30
- Zoro # G723580619
original price:Â $9.26 , new price: $8.33 , 10 percent off
new price:Â
$
8.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3452S30
- Zoro #
- G723580619
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-30 Size 3/8 Inch Drive 52mm Length Durable S2 Steel - 3452S30 Impact Bit Socket This 3/8in drive T-30 star head driver impact bit socket is built for consistent torque transfer and dependable fit in star fasteners. The 52mm overall length helps maintain control while still providing practical reach for service work in tighter access areas. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability, with anti-corrosive properties. Heat treatment and a black oxide coating support long-term performance under demanding, impact-rated conditions, while stamped size markings aid fast identification. Key Benefits 3/8in drive T-30 star head impact bit socket for secure engagement. 52mm overall length balances reach and control in confined spaces. Chromium Molybdenum Alloy Steel construction supports high-strength professional use. Heat-treated for added strength when used with impact applications. Black oxide coating helps resist corrosion and workshop wear. Permanently stamped size markings improve organization and reduce lookup time. Meets or exceeds ANSI standards for dependable fit and performance. Designed for professional technicians, it is built to handle repeated heavy use while remaining easy to identify and reliable across day-to-day service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.