Shop PERFORMANCE TOOL
See all product information
Create Account
22 pc. Socket Set, Ratchet, SAE/Metric Sockets, Extension
- Mfr # W36904
- Zoro # G523311079
product price:Â
$
50.99
/ea
Key Features
Drive Size
1/4 in
Finish
Polished
Socket Depth
Standard, Deep
Case Included
Yes
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W36904
- Zoro #
- G523311079
- UPC #
- 39564369049
- Country of Origin
- Taiwan, Province of China
- Item
- Tool Set
- Finish
- Polished
- Case Included
- Yes
- SAE or Metric
- Metric
- Grade
- Professional
- Drive End Type
- Hex
- Socket Points
- 6 point
- Material
- Chrome Vanadium Steel
- Impact Rated
- No
Dimensions
- Drive Size
- 1/4 in
- Socket Depth
- Standard, Deep
Description
The Performance Tool W36904 22 piece metric 1/4-Inch drive socket set includes: 1/4-Inch drive 45 gear tooth quick release ratchet, universal joint, 2-Inch extension, 6-Inch extension, 10pc standard socket sizes: 4, 5, 6, 7, 8, 9, 10, 11, 12 and 13mm, 8pc deep socket sizes: 6, 7, 8, 9, 10, 11, 12 and 13mm. All items made of chrome vanadium alloy steel construction for strength and durability, with a polished nickel chrome plated finish to resist corrosion. Sockets are designed to reduce fastener rounding with recessed edges.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.