Shop INGERSOLL-RAND
See all product information
Create Account
DXS impact socket hex bit accessory
- Mfr # DXS2SH34HB
- Zoro # G323387618
product price:Â
$
28.19
/ea
Key Features
Finish
Manganese Phosphate
Impact Rated Status
Impact Rated
Socket Size
3/4 in
Drive Type
Impact
Standards
ASME B107.110
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DXS2SH34HB
- Zoro #
- G323387618
- UPC #
- 0840462300849
- Country of Origin
- Taiwan, Province of China
- Finish
- Manganese Phosphate
- Impact Rated Status
- Impact Rated
- Drive Type
- Impact
- Standards
- ASME B107.110
- Product Type
- Impact Socket
- Item
- DXS impact socket hex bit accessory
- Includes Non-Magnetic/Sparking
- Non-Sparking
- Number of Points
- 6
- Measurement Type
- SAE
- Series
- DXS2
- Includes Insulation
- Not Insulated
- Socket Shape
- 6-Point
- Material
- Chrome Molybdenum Alloy Steel
- Includes Locking
- Locking Included
- Tether Status
- Not Tether Capable
- Drive Shape
- Hex
- Fastener-Holding Type
- Friction
- Shell Material
- Chrome Molybdenum Alloy Steel
- Traction Material
- Chrome Molybdenum Alloy Steel
Dimensions
- Socket Size
- 3/4 in
- Overall Length
- 3 15/16 in
- Socket Depth
- Standard
- Wire Rope Length
- 3 61/64 in
- Length
- 3 61/64 in
Description
DXS impact socket hex bit accessory, Socket Size 3/4 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, SAE, Standards ASME B107.110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.