Shop GENIUS TOOLS
Create Account
4 IN 1 Screwdriver, #1, #2, 0.8x5.0mm, 1.Ox6.Omm
- Mfr # 508003
- Zoro # G623580191
original price:Â $17.34 , new price: $15.61 , 9 percent off
new price:Â
$
15.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 508003
- Zoro #
- G623580191
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools 4 in 1 Screwdriver Set, Phillips & Slotted Multi-Bit Hand Tool - 508003 This 4-in-1 screwdriver set combines two Phillips and two slotted profiles in one interchangeable-drive hand tool. The multi-bit format helps streamline common fastening work by keeping frequently used tips in a compact, easy-to-carry setup. Built from chromium-vanadium steel alloy, it's designed for strength, durability, and corrosion resistance in professional environments. A magnetic tip supports secure insertion and removal of hex shanks for smoother bit changes and more controlled handling. Key Benefits 4-in-1 design covers Phillips PH1/PH2 and two slotted sizes. Chromium-vanadium steel alloy supports high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop conditions. Magnetic tip helps hold hex shanks securely during insertion and removal. Meets or exceeds ANSI standards for consistent, reliable tool performance. Professional-grade build designed for technicians and lifetime heavy-use service. Genius Tools 4 in 1 Screwdriver Set, Phillips PH1/PH2 & Slotted 0.8x5.0mm/1.0x6.0mm, Multi-Bit Interchangeable Drive, Versatile Hand Tool - 508003 delivers a focused mix of versatility, durability, and controlled bit retention. It's a practical choice for toolboxes that need a reliable, standards-compliant multi-bit screwdriver without added complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.