#5 Spline Drive 3/4in Budd Wheel Impact Socket
- Mfr # 566024S
- Zoro # G223581253
product price:Â
$
62.11
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 566024S
- Zoro #
- G223581253
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spline Impact Socket #5 Size 3/4 Inch Drive for Budd Wheel Applications - Heavy Duty Construction - 566024S Impact Socket This #5 spline drive impact socket is built for Budd wheel fasteners using a 3/4 inch drive. With a 70mm (2.76 inch) overall length, it provides a compact profile that still supports controlled engagement on high-torque jobs. Manufactured from Chromium Molybdenum alloy steel, the socket is designed for strength, durability, and anti-corrosive performance. A heat-treated, oil-quenched construction and matte black oxide coating help deliver a tough exterior with strong core integrity for long-term professional use. Key Benefits #5 spline drive design supports Budd wheel impact applications with high torque. 70mm overall length helps balance reach, leverage, and control in tight access. Chromium Molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding shop environments. Oil-quenched heat treatment improves core strength for repeated impact use. Matte black oxide coating adds exterior toughness and helps reduce surface corrosion. Stamped size markings enable fast, permanent identification for better tool organization. Designed for professional technicians, this impact socket is built for heavy use while maintaining easy identification, consistent fit, and reliable performance in demanding service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.