Shop GENIUS TOOLS
Create Account
(#500052) #2 Square Screwdriver 210mmL
- Mfr # 500052
- Zoro # G023583129
original price:Â $8.15 , new price: $7.34 , 9 percent off
new price:Â
$
7.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500052
- Zoro #
- G023583129
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Square Screwdriver #2 Tip 210mm Length Precision Drive Ergonomic Handle - 500052 Professional Hand Tool This #2 square screwdriver is built for controlled fastening where a stable tip fit and consistent hand feel matter. It combines a precision drive profile with a durable, hard impact plastic handle for dependable performance in professional toolkits. Manufactured from Chromium-vanadium steel alloy with anti-corrosive properties, the shaft is treated for increased strength and durability. The overall 210mm length provides practical reach while maintaining balance and control during daily use. Key Benefits #2 square tip supports precise engagement and reliable torque transfer. 210mm overall length balances access, leverage, and controlled handling. Chromium-vanadium steel alloy delivers strength with anti-corrosive protection. Treated shaft increases durability for demanding, heavy duty applications. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards for quality and performance consistency. Designed and made for professional technicians, this screwdriver is intended to perform over a lifetime of heavy use without sacrificing comfort. Its material choice, treated shaft, and ergonomic handle work together to support consistent results across repetitive fastening tasks and general service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.