Shop GENIUS TOOLS
Create Account
T-25 Tamperproof Star Screwdriver 200mmL
- Mfr # 506+7925
- Zoro # G423584368
original price:Â $11.49 , new price: $10.34 , 10 percent off
new price:Â
$
10.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+7925
- Zoro #
- G423584368
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-25 Drive 200mm Length Precision Security Tool - 506+7925 Tamperproof Star Screwdriver This T-25 tamperproof star screwdriver is built for working with security fasteners where a standard Torx-style driver will not fit. With a 200mm overall length and a soft, ergonomic handle, it supports controlled fastening and loosening while maintaining a stable connection at the tip. Made from High Speed Steel, the driver is designed for strength, durability, and anti-corrosive performance. The tip is precision machined to improve fastener engagement and help reduce cam-out during use, making it a dependable choice for professional, repeatable work. Key Benefits T-25 tamperproof star drive matches security fasteners requiring a center-pin interface. 200mm overall length offers added reach while maintaining tool control. High Speed Steel construction supports strength, durability, and anti-corrosive properties. Precision-machined tip improves fit for accurate engagement on compatible fasteners. Soft handle ergonomic design promotes a firm connection and reduced hand fatigue. Meets or exceeds ANSI standards for consistent, professional-grade performance expectations. Designed and made for professional technicians, this screwdriver is intended to hold up over a lifetime of heavy use while keeping handling comfortable and predictable. Its combination of a precision tip, durable steel, and an easy-to-grip handle helps maintain consistent results on tamperproof star fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.