Shop GENIUS TOOLS
Create Account
5/8in 122mm Combination Stubby Ratcheting Wrench
- Mfr # 770220
- Zoro # G723581159
product price:Â
$
17.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 770220
- Zoro #
- G723581159
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 5/8 Inch Stubby Design Chrome Finish Durable Hand Tool - 770220 Professional Hand Tool This 5/8in stubby combination ratcheting wrench is built for controlled turning where access is limited. The compact 122mm (4.8in) overall length helps maintain hand clearance while still providing the convenience of a ratcheting box end and a standard open end. Made from chromium-vanadium steel alloy and finished in chrome, it is engineered for strength and anti-corrosive performance. The wrench is forged and heat treated for durability, with size markings stamped for fast identification in busy toolboxes. Key Benefits 5/8in combination design pairs open end with ratcheting box end. Stubby 122mm (4.8in) length improves access in confined work areas. Chromium-vanadium steel alloy supports high strength and long service life. Chrome finish adds anti-corrosive protection for heavy-use shop environments. Forged and heat treated for consistent durability under professional workloads. Stamped size markings stay readable for quick, permanent tool identification. SKU 770220 is designed for professional technicians who need reliable hand tools that hold up to repeated use. With ANSI-aligned performance, durable construction, and easy-to-read markings, it fits well in any organized wrench set focused on long-term service and efficient workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.