9/16in Stubby High-Polished GEAR WRENCH
- Mfr # 770218
- Zoro # G823584647
original price:Â $16.58 , new price: $14.92 , 10 percent off
new price:Â
$
14.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 770218
- Zoro #
- G823584647
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 9/16 Inch Stubby Design Chrome Vanadium Steel - 770218, Stubby Combination Ratcheting Wrench This 9/16in stubby combination ratcheting wrench is built for tight-access fastening where full-length wrenches are inconvenient. The compact 114mm (4.49in) length helps you work in confined areas while maintaining a professional, high-polished finish. Constructed from chromium-vanadium steel alloy, it is forged and heat treated for strength and long-term durability, with anti-corrosive properties for shop and field conditions. Size markings are stamped for quick identification and consistent tool organization. Key Benefits Stubby 114mm length improves access and control in confined work areas. Combination design supports common 9/16in fasteners with versatile handling. Ratcheting mechanism speeds tightening and loosening with less repositioning. Chromium-vanadium steel alloy provides high strength and anti-corrosive durability. Forged and heat treated for dependable performance under heavy, repeated use. High-polished finish helps resist corrosion while staying easy to wipe clean. Permanently stamped size marking supports fast identification and organized tool selection. SKU: 770218. Built for professional technicians who need compact reach, efficient ratcheting action, and long-lasting construction in a 9/16in stubby format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.