10" Half Round Double Cut Smooth File - Boxed
- Mfr # 05059N
- Zoro # G3163876
product price:Â
$
24.99
/ea
Key Features
Profile Shape
Half Round
Length
10 in
Thickness
17/64 in
Pattern
American
Application
For Tool and Die Makers, Jewelers, Model Makers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05059N
- Zoro #
- G3163876
- UPC #
- 037103218827
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Half Round
- Cut Type
- Flat Side Double, Smooth/Round Side Single
- Pattern
- American
- Application
- For Tool and Die Makers, Jewelers, Model Makers
- Finish
- Natural
- Handle Design
- None
- File Material
- Natural
- Edge Cut Style
- Single
- Face Cut Style
- Double-Cut, Single-Cut
- Number of Cut Edges
- 2
- Taper
- Regular Taper
- Rigidity
- Rigid
- Includes Handle
- No
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Coarseness
- Smooth Cut
- File Type
- Handy File
- File Style
- American Pattern File
- File Body Finish
- Natural
- Shape
- Half Round
- Material
- Steel
Dimensions
- Length
- 10 in
- Thickness
- 17/64 in
- File Width
- 61/64 in
- File Length without Tang
- 10 in
- Width
- 0.96 in
Description
This CRESCENT NICHOLSON 10" Half Round Double Cut Smooth File is the perfect solution for filing in confined spaces. It is an excellent choice for use by tool and die makers, jewelers, and model makers. The file has a natural finish and comes with a smooth/round side single cut pattern. It also features a half round profile shape, making it ideal for filing in confined spaces. Made of high quality American patterned material, this file has a flat side double cut on one end and smooth/round side single cut on the other end. This CRESCENT NICHOLSON Hand File will meet all your expectations when it comes to precision workmanship.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.