T-15 Tamperproof Star Screwdriver 175mmL
- Mfr # 593+7715
- Zoro # G823579223
product price:Â
$
9.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 593+7715
- Zoro #
- G823579223
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-15 Size 175mm Length Precision Drive Ergonomic Handle - 593+7715 Professional Screwdriver This T-15 tamperproof star screwdriver is built for controlled, precise driving where a secure fastener profile is required. With a 175mm overall length, it provides practical reach while maintaining hand control for detailed work. Constructed from Chromium-vanadium steel alloy, the shaft is designed for strength, durability, and anti-corrosive performance. The hard impact plastic handle is shaped for an ergonomic grip, helping maintain comfort and stability during repeated use. Key Benefits T-15 tamperproof star tip supports secure fastening and controlled precision driving. 175mm overall length balances reach and maneuverability for common hand-tool tasks. Chromium-vanadium steel alloy improves strength while providing anti-corrosive properties. Treated shaft design increases durability for tough applications and long service life. Ergonomic hard impact plastic handle offers a stable grip and user comfort. Meets or exceeds ANSI standards for dependable professional tool performance. SKU 593+7715 is a professional-grade hand tool designed for technicians who rely on consistent fit, durable materials, and a handle that holds up to daily use. The combination of a treated shaft and ergonomic plastic handle helps support reliable performance across demanding, repetitive fastening work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.