Shop GENTEQ
See all product information
Create Account
1 1075/3 CX 5.6 in Direct Drive Motor for Fasco 3595
- Mfr # G3595
- Zoro # G123931493
product price:Â
$
568.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
HP
1
No. of Speeds
3
Frame
48
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3595
- Zoro #
- G123931493
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- HP
- 1
- No. of Speeds
- 3
- Frame
- 48
- Voltage
- 115V
- Operating Amps
- 11.8 A
- Motor Bearings
- Ball
- Blade Material
- Rolled Steel
- Rotation
- Reversible
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq 1, 1075/3 direct drive blower motor (PEM-G3595) delivering 1 HP at 1075 RPM with OAO design and 48Z frame. Rated 115V single-phase with a 5.6-inch diameter housing, this motor suits HVACR direct drive blower applications where a compact, 1 HP 1075 RPM replacement is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.