Shop GENTEQ
See all product information
Create Account
Fasco Direct Drive Motor 5.63 in Dia (5KCP39SGBC30S)
- Mfr # 3D005
- Zoro # G223932406
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Frame
48
Operating Amps
3.6 A
HP
0.75
Body Dia.
5.6 in
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3D005
- Zoro #
- G223932406
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48
- Operating Amps
- 3.6 A
- HP
- 0.75
- Blade Material
- Rolled Steel
- Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,075 RPM
- Motor Bearings
- Ball
- No. of Speeds
- 4
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq 5KCP39SGBC30S direct drive blower motor (Supplier Stock No. PEM-3D005) delivers 3/4 HP at 1075 RPM with an OAO 48Z frame and 5.6-inch diameter housing, designed for HVACR applications. Rated 277/230V, single-phase, this compact motor suits replacement and retrofit needs where direct drive blower performance and OEM form factor are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.