Shop GENTEQ
See all product information
Create Account
1/3 HP 1075 RPM 3/5.6 in CX 115 Direct Drive Motor - Fasco 3985
- Mfr # G3985
- Zoro # G223931492
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,075 RPM
Body Dia.
5.6 in
Motor Enclosure Design
OAO
HP
0.33
No. of Speeds
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3985
- Zoro #
- G223931492
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- OAO
- HP
- 0.33
- No. of Speeds
- 3
- Frame
- 48
- Motor Bearings
- Ball
- Operating Amps
- 4.7 A
- Voltage
- 115V
- Blade Material
- Rolled Steel
- Rotation
- Reversible
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq direct drive blower motor (PEM-G3985) offering 1/3 HP and 1075 RPM, designed for HVACR applications with OAO shaft, 48Z frame and a 5.6-inch diameter, running on 115V single-phase power. Compact, reliable replacement for systems requiring a 1/3 HP, 1075 RPM direct drive motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.