HVAC Motor, 48

  • Mfr # 6210X
  • Zoro # G411918595
product price: 
$
557.99
/ea
Free Shipping & Returns

Key Features

Motor Design
ECM
HP
1
RPM Range
1,001-1,100
Nameplate RPM
1,050
Voltage
115V AC, 208V AC to 230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6210X
Zoro #
G411918595
UPC #
818508028156
Country of Origin
Mexico

Dimensions

Shaft Length
4 7/8 in
Shaft Dia.
1/2 in
Overall Length
12 7/16 in
Body Dia.
5 5/8 in
Length Less Shaft
7 1/2 in
Lead Length
42 in
Shaft Diameter
1/2 in
Body Diameter
5.6 in
Frame Size
48
Fits Chest Size
Auto Rotation, Dual Voltage by Plug Selection, Multi-Speed (5 Taps @ 24vac), PWM Auto Recognized

Details

Item
HVAC Motor
Motor Design
ECM
HP
1
RPM Range
1,001-1,100
Nameplate RPM
1,050
Voltage
115V AC, 208V AC to 230V AC
Frame
48
Motor Mounting Type
Round
Phase
Single
Motor Enclosure Design
Open Air-Over
Usable @ 208V
Yes
Full Load Amps
12.2/9.0 A
Usable @ 200V
Yes
Number of Shafts
1
Ins. Class
B
No. of Speeds
1
Motor Bearings
Ball
Weight
19.5 lb
Motor Thermal Protection
No Protection
Max. Ambient Temp.
104 Degrees F
Motor Application
Fan and Blower Motor
Voltage Compatibility
115V AC, 208V AC, 230V AC
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Includes
Optional Crimp Connect Terminals, Optional Low Voltage Wiring Harness, Voltage Plugs
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Motor Sub Application
Direct Drive Fan and Blower
Motor Shaft Design
Flat
Motor Service Factor
1
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1
Frame Material
Steel
Features
Auto Rotation, Dual Voltage by Plug Selection, Multi-Speed (5 Taps @ 24vac), PWM Auto Recognized
Motor Enclosure Type
Open Air Over
Product Type
Fan and Blower Motor
Shaft Design
Flat
Ambient Temperature - Maximum
40 Degrees C
Wattage
750 W
Application
Fan/Blower
Compatible with External Controller
External Control Compatible
Series
Evergreen(R) EM
Rated Horsepower
1 hp
Sub Application
General Purpose
Control Connector Configuration
9-Pin
ECM Motor Type
Constant Torque
Frequency
60 Hz
External Control Type
Building Management System Low Voltage Controller, PWM Controller
Number of Speeds
1
Bearing Type
Ball
Includes User Interface
User Interface Not Included
Full Load Current @ 60 Hz
12.2/9.0 A
Insulation Class
B

Description

HVAC Motor, 48

Ratings & reviews