1/6 HP 1075/4 5.6 in CX Direct Drive Motor (Fasco 3D001)
- Mfr # G3D001
- Zoro # G923931495
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Nameplate RPM
1,075 RPM
HP
0.17
Motor Bearings
Ball
No. of Speeds
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G3D001
- Zoro #
- G923931495
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Blade Material
- Rolled Steel
- Nameplate RPM
- 1,075 RPM
- HP
- 0.17
- Motor Bearings
- Ball
- No. of Speeds
- 4
- Operating Amps
- 0.78 A
- Rotation
- Reversible
- Frame
- 48
- Motor Enclosure Design
- OAO
Description
Genteq direct drive blower motor, 1/6 HP with 1075 RPM, open air over (OAO) 48Z frame and 5.6-inch diameter, designed for HVACR applications. Single-phase 277/230V motor (Supplier Stock No PEM-G3D001) suitable for replacement or service in compatible equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.