Shop GENTEQ
See all product information
Create Account
6710 Direct Drive Motor 5.63 in Dia
- Mfr # G6710
- Zoro # G023932460
product price:Â
$
797.99
/ea
Free Shipping & Returns
Key Features
Frame
48
Nameplate RPM
1,075 RPM
No. of Speeds
1
HP
1
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G6710
- Zoro #
- G023932460
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 48
- Nameplate RPM
- 1,075 RPM
- No. of Speeds
- 1
- HP
- 1
- Motor Enclosure Design
- OAO
- Rotation
- Reversible
- Blade Material
- Rolled Steel
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq 5SME39SXL273 direct drive blower motor (Supplier No. PEM-G6710) delivers 1 HP at 1,075 RPM with an OAO 48Z frame and 5.6 in diameter, designed for HVACR applications; rated 208-230/277V, single-phase for straightforward replacement in compatible systems. Ideal for technicians seeking a reliable, OEM-brand motor for furnace and air handler blower assemblies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.