HVAC Motor, 48

  • Mfr # 6205X
  • Zoro # G811918577
product price: 
$
452.99
/ea
Free Shipping & Returns

Key Features

Motor Design
ECM
HP
1/2
RPM Range
1,001-1,100
Nameplate RPM
1,050
Voltage
115V AC, 208V AC to 230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6205X
Zoro #
G811918577
UPC #
818508028132
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Manufacturers Warranty Length
10 yr
Shaft Length
4 7/8 in
Lead Length
42 in
Overall Length
10 7/8 in
Length Less Shaft
5 15/16 in
Body Dia.
5 5/8 in
Frame Size
48
Shaft Diameter
1/2 in
Body Diameter
5.6 in
Wire Rope Length
10 7/8 in
Length
10 7/8 in
Fits Chest Size
Auto Rotation, Dual Voltage by Plug Selection, Multi-Speed (5 Taps @ 24vac), PWM Auto Recognized

Details

Item
HVAC Motor
Motor Design
ECM
HP
1/2
RPM Range
1,001-1,100
Nameplate RPM
1,050
Voltage
115V AC, 208V AC to 230V AC
Frame
48
Motor Mounting Type
Round
Phase
Single
Motor Enclosure Design
Open Air-Over
Weight
13.5 lb
Motor Shaft Design
Flat
Motor Mounting Position
Horizontal
Ins. Class
B
Usable @ 200V
Yes
Motor Shaft Rotation
CW/CCW
Usable @ 208V
Yes
Motor Bearings
Ball
No. of Speeds
1
Full Load Amps
6.4/4.1 A
Motor Application
Fan and Blower Motor
Motor Frame Material
Steel
Includes
Optional Crimp Connect Terminals, Optional Low Voltage Wiring Harness, Voltage Plugs
Motor Thermal Protection
No Protection
Voltage Compatibility
115V AC, 208V AC, 230V AC
Motor Sub Application
Direct Drive Fan and Blower
Hz
60 Hz
Number of Shafts
1
Max. Ambient Temp.
104 Degrees F
Motor Service Factor
1
Includes User Interface
User Interface Not Included
Manufacturers Warranty
10 yr
Number of Speeds
1
Mounting Position
Horizontal
Features
Auto Rotation, Dual Voltage by Plug Selection, Multi-Speed (5 Taps @ 24vac), PWM Auto Recognized
Ambient Temperature - Maximum
40 Degrees C
Wattage
37 W
Control Connector Configuration
9-Pin
Application
Fan/Blower
Insulation Class
B
Rated Horsepower
1/2 hp
Shaft Design
Flat
Nameplate Service Factor @ 60 Hz
1
Bearing Type
Ball
Full Load Current @ 60 Hz
6.4/4.1 A
Frequency
60 Hz
Sub Application
General Purpose
ECM Motor Type
Constant Torque
Product Type
Fan and Blower Motor
Motor Enclosure Type
Open Air Over
Series
Evergreen(R) EM
Frame Material
Steel
External Control Type
Building Management System Low Voltage Controller, PWM Controller
Compatible with External Controller
External Control Compatible

Description

HVAC Motor, 48

Ratings & reviews