Shop GENTEQ
See all product information
Create Account
Condenser Fan Motor 1/6 HP 825 RPM 5.6 in CX 208V - Fasco 3203HS
- Mfr # G3203HS
- Zoro # G023932712
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Enclosure Design
TEAO
Frame
48
Full Load Amps
0.9 A
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3203HS
- Zoro #
- G023932712
- UPC #
- -
- Country of Origin
- Unknown
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- Frame
- 48
- Full Load Amps
- 0.9 A
- Motor Bearings
- Ball
- HP
- 0.17
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 825 RPM
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq condenser fan motor, model PEM-G3203HS (Fasco 3203HS), 1/6 HP, 825 RPM TEAO design with 48Z frame and 5.6 inch diameter fan, for 208-230V single-phase systems. Suitable for HVACR condenser applications, this compact motor offers reliable rotation and mounting dimensions commonly used in condenser fan assemblies; supplier stock no PEM-G3203HS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.